TAPE MEASURE HOLDER, BELT CLIP (FOR TAPE MEASURES 16FT-25FT
899.3770L
- UNSPSC 49211805
Delivery
In stock for delivery.
0 Review(s)
Help prevent tape measures from being lost, broken or becoming a falling hazard.
IN-STORE
3 pieces in stock at Vaughan, ON as of 3:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
EAN | 4058941217823 |
Features
Tape measures are one of the most common dropped objects at height |
Stainless steel belt clip securely attaches to a tool belt |
ANSI/ISEA 121-2018 compliant |
1200D and 600D polyester main material for long life & durability |
Hook and loop straps secure tape measure inside trap for safe and easy tethering |
Includes strong zinc-plated cast alloy D-Ring for tethering to tool lanyards |
Maximum safe working capacity of 2 lbs / 0.9 |
Fits tape measures from 16 ft - 25 ft / 5 m - 8 m |
Review(s)
Product not yet rated.